Tee, Alum, Thrd 6", Thrd , Thrd 6"
- Mfr # ZUSA-PF-22600
- Zoro # G922967310
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Nominal Pipe Size
4 in
Fitting Thread Size A
6"-8
Fitting Side C Pipe Threading
8
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22600
- Zoro #
- G922967310
- UPC #
- 00197666235249
- Country of Origin
- United States
- Fitting Side C Pipe Threading
- 8
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Type
- Threaded
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Item
- Metal Pipe Tee
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 6"-8
- Fitting Thread Size B
- 4"-8
- Fitting Side C Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Thread Size C
- 6"-8
Description
Tee, Alum, Thrd 6", Thrd , Thrd 6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.