Aluminum, 45 Elbow, 6 in NPT x NPT
- Mfr # ZUSA-PF-22517
- Zoro # G422967568
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
6"-8
Fitting Side A Pipe Threading
8
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22517
- Zoro #
- G422967568
- UPC #
- 00197666234303
- Country of Origin
- United States
Dimensions
- Fitting Thread Size A
- 6"-8
- Fitting Thread Size B
- 6"-8
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 6 in
Details
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Fitting Side A Pipe Threading
- 8
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- Specific Fitting Shape
- 45 Degrees Elbow
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 8
- Color
- Silver
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Female, Threaded, 8, 6 In.-8, 6 in, Male, Threaded, 8, 6 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.