Aluminum, Straight, 8 in BSPT x Flange
- Mfr # ZUSA-PF-22622
- Zoro # G322967934
product price:Â
$
1,976.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Female
Fitting Side A Nominal Pipe Size
8 in
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22622
- Zoro #
- G322967934
- UPC #
- 00197666237441
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Flange
- Specific Fitting Shape
- Straight
- Side A Thread Type
- BSPT
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Thread Size A
- 8"-11
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 8 in, Female, Threaded, 11, 8 In.-11, 6 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.