Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 3 in NPT x NPT
- Mfr # ZUSA-PF-22529
- Zoro # G422968572
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Class
Class 150
Fitting Thread Size A
3"-8
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22529
- Zoro #
- G422968572
- UPC #
- 00197666234396
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Color
- Silver
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Material Grade
- 6061-T6
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3"-8
- Fitting Thread Size B
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.