Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Blind, 16 in
- Mfr # BULK-PF-835
- Zoro # G022967296
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Bolt Circle Diameter
14 1/4 in
Specific Fitting Shape
Flange
Color
Silver
Flange Outside Diameter
16 in
Finish/Coating
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-835
- Zoro #
- G022967296
- UPC #
- 00197666216620
- Country of Origin
- United States
- Item
- Metal Pipe Flange
- Specific Fitting Shape
- Flange
- Color
- Silver
- Finish/Coating
- Plain
- Material Grade
- 6061-T6
- Connection Surface
- Flat
- Application
- Air, Non-Potable Water, Oils
- Number of Bolt Holes
- 12
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Pipe Connection Type
- Blind
- Standards
- ANSI/ASME B16.1
- Wire Color
- Silver
Dimensions
- Bolt Circle Diameter
- 14 1/4 in
- Flange Outside Diameter
- 16 in
- Wire Rope Length
- 16 in
- Bolt Hole Diameter
- 1 in
- Overall Length
- 16 in
- Length
- 16 in
Description
Flange, Flat, 16 in Flange Outside Diameter, 16 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.