Flange, Aluminum, 6 in
- Mfr # BULK-PF-842
- Zoro # G222968031
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Class
Class 125
Finish/Coating
Plain
Maximum Operating Pressure
125 psi @ 72 Degrees F
Bolt Hole Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-842
- Zoro #
- G222968031
- UPC #
- 00197666214411
- Country of Origin
- United States
- For Pipe Schedule
- Schedule 40
- Class
- Class 125
- Finish/Coating
- Plain
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- 6061-T6
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Flange
- Standards
- ANSI/ASME B16.1
- Item
- Metal Pipe Flange
- Number of Bolt Holes
- 4
- Connection Surface
- Flat
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 4 3/4 in
- Flange Outside Diameter
- 6 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Flange, Flat, 6 in Flange Outside Diameter, 6 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.