Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 5 in NPT x NPT
- Mfr # ZUSA-PF-22521
- Zoro # G122969237
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side A Nominal Pipe Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22521
- Zoro #
- G122969237
- UPC #
- 00197666234341
- Country of Origin
- United States
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Thread Size A
- 5"-8
- Fitting Side B Nominal Pipe Size
- 5 in
- Fitting Thread Size B
- 5"-8
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 5 in, Female, Threaded, 8, 5 In.-8, 5 in, Male, Threaded, 8, 5 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.