Aluminum Class 150 Flanged Pipe Fittings
- Mfr # ZUSA-PF-22608
- Zoro # G022969009
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
Flange
For Pipe Schedule
Schedule 40
Fitting Thread Size A
1 1/2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22608
- Zoro #
- G022969009
- UPC #
- 00197666237984
- Country of Origin
- United States
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Details
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Flange
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Color
- Silver
- Finish/Coating
- None
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Material Grade
- 6061-T6
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.