Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22557
- Zoro # G322968382
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Fitting Side A Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22557
- Zoro #
- G322968382
- UPC #
- 00197666215791
- Country of Origin
- United States
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Color
- Silver
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.