Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22559
- Zoro # G222969113
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Thread Size A
3 1/2"-8
Fitting Side B Nominal Pipe Size
3 1/2 in
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22559
- Zoro #
- G222969113
- UPC #
- 00197666215814
- Country of Origin
- United States
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Material Grade
- 6061-T6
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3 1/2"-8
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size B
- 3 1/2"-8
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.