Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2", Thrd , Thrd 2"
- Mfr # ZUSA-PF-22594
- Zoro # G422967377
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Fitting Side C Pipe Threading
11 1/2
Gravity Flow
Pressure
Fitting Side C Type
Threaded
Fitting Side B Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22594
- Zoro #
- G422967377
- UPC #
- 00197666233849
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Fitting Side C Pipe Threading
- 11 1/2
- Gravity Flow
- Pressure
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 8
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
- Item
- Metal Pipe Tee
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size C
- 2"-11.5
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
Tee, Alum, Thrd 2", Thrd , Thrd 2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.