Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Blind, 8 1/4 in
- Mfr # BULK-PF-832
- Zoro # G722969156
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
125 psi @ 72 Degrees F
Flange Outside Diameter
8 1/4 in
Number of Bolt Holes
8
Gravity Flow
Pressure
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-832
- Zoro #
- G722969156
- UPC #
- 00197666216590
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
- Bolt Circle Diameter
- 6 7/8 in
- Bolt Hole Diameter
- 3/4 in
- Overall Length
- 8 1/4 in
- Length
- 8 1/4 in
Details
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Number of Bolt Holes
- 8
- Gravity Flow
- Pressure
- Color
- Silver
- Material Grade
- 6061-T6
- Standards
- ANSI/ASME B16.1
- Specific Fitting Shape
- Flange
- Class
- Class 125
- Connection Surface
- Flat
- Pipe Connection Type
- Blind
- Item
- Metal Pipe Flange
- Finish/Coating
- Plain
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Description
Flange, Flat, 8 1/4 in Flange Outside Diameter, 8 1/4 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 6 7/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.