Flange, Aluminum, Threaded, 5 in
- Mfr # BULK-PF-867
- Zoro # G022967258
product price:Â
$
80.15
/ea
Key Features
Application
Air, Non-Potable Water, Oils
Gravity Flow
Pressure
Number of Bolt Holes
4
Pipe Connection Type
Threaded
Connection Surface
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PF-867
- Zoro #
- G022967258
- UPC #
- 00197666215739
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 5 in
- Bolt Circle Diameter
- 3 7/8 in
- Bolt Hole Diameter
- 5/8 in
Details
- Application
- Air, Non-Potable Water, Oils
- Gravity Flow
- Pressure
- Number of Bolt Holes
- 4
- Pipe Connection Type
- Threaded
- Connection Surface
- Flat
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Class
- Class 125
- Specific Fitting Shape
- Flange
- Standards
- ANSI/ASME B16.1
- Color
- Silver
- Material Grade
- 6061-T6
- Finish/Coating
- Plain
- Item
- Metal Pipe Flange
- Wire Color
- Silver
Description
Flange, Flat, 5 in Flange Outside Diameter, Not Applicable Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.