Aluminum, Straight, 10 in BSPT x Flange
- Mfr # ZUSA-PF-22623
- Zoro # G522967727
product price:Â
$
3,705.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Application
Air, Non-Potable Water, Oils
Fitting Thread Size A
10"-11
Finish/Coating
None
Fitting Side A Pipe Threading
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22623
- Zoro #
- G522967727
- UPC #
- 00197666237458
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Class
- Class 150
- Fitting Side B Type
- Flange
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Side A Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 10"-11
- Fitting Side A Nominal Pipe Size
- 10 in
- Fitting Side B Nominal Pipe Size
- 6 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 10 in, Female, Threaded, 11, 10 In.-11, 6 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.