Aluminum, Straight, 2 in BSPT x Flange
- Mfr # ZUSA-PF-22615
- Zoro # G522968984
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Finish/Coating
None
Color
Silver
Fitting Side A Pipe Threading
11
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22615
- Zoro #
- G522968984
- UPC #
- 00197666237373
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Pipe Threading
- 11
- Side A Thread Type
- BSPT
- Includes Seal
- No
- Fitting Side B Type
- Flange
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Side A Gender
- Female
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 2"-11
- Fitting Side A Nominal Pipe Size
- 2 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 In.-11, 1 1/2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.