Shop USA INDUSTRIALS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, Aluminum, 1/4", NPTxNPT, 120"
- Mfr # ZUSA-PF-21120
- Zoro # G722969453
product price:Â
$
182.99
/ea
Key Features
Side A Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material
Aluminum
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21120
- Zoro #
- G722969453
- UPC #
- 00197666229323
- Country of Origin
- China
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Material Grade
- 6063
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Overall Length 120 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.