Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, Straight, 4 in BSPT x Flange
- Mfr # ZUSA-PF-22618
- Zoro # G922968645
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
4 in
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22618
- Zoro #
- G922968645
- UPC #
- 00197666237403
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Flange
- Includes Seal
- No
- Color
- Silver
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11
- Side A Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 4"-11
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 11, 4 In.-11, 3 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.