Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23134
- Zoro # G722968753
product price:Â
$
81.69
/ea
Key Features
Includes Seal
No
Thread Sealant Type
PTFE
Fitting Side A Gender
Female
Specific Fitting Shape
45 Degrees Elbow
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23134
- Zoro #
- G722968753
- UPC #
- 00197666237496
- Country of Origin
- United States
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 45 Degrees Elbow
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.