Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, Straight, 8 in BSPT x Flange
- Mfr # ZUSA-PF-22621
- Zoro # G922969260
product price:Â
$
1,976.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Fitting Side A Nominal Pipe Size
8 in
Maximum Operating Pressure
150 psi
Application
Air, Non-Potable Water, Oils
Fitting Side B Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22621
- Zoro #
- G922969260
- UPC #
- 00197666237434
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Type
- Flange
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side A Gender
- Female
- Class
- Class 150
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Side A Thread Type
- BSPT
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 8"-11
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 8 in, Female, Threaded, 11, 8 In.-11, 4 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.