Shop USA INDUSTRIALS
See all product information
Create Account
Cap, Aluminum, Class 150
- Mfr # ZUSA-PF-22498
- Zoro # G722969101
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Fitting Side A Pipe Threading
8
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22498
- Zoro #
- G722969101
- UPC #
- 00197666215753
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3 1/2 in
- Thread Size
- 3 1/2"-8
Details
- Material Grade
- 6061-T6
- Item
- Cap
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Thread Type
- NPT
- Color
- Silver
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Cap
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Description
Cap, 3 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, Not Applicable Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 3 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.