Tee, Alum, Thrd 6", Flange , Thrd 6"
- Mfr # ZUSA-PF-22631
- Zoro # G622968600
product price:Â
$
1,706.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Female
Fitting Thread Size C
6"-8
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side C Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22631
- Zoro #
- G622968600
- UPC #
- 00197666235270
- Country of Origin
- United States
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Color
- Silver
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Item
- Metal Pipe Tee
- Fitting Side C Type
- Threaded
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Tee
- Includes Seal
- No
- Fitting Side B Type
- Flange
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 6"-8
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side C Nominal Pipe Size
- 6 in
- Flange Thickness
- 3/4 in
- Flange Outside Diameter
- 11 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Thread Size A
- 6"-8
Description
Tee, Alum, Thrd 6", Flange , Thrd 6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.