Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23131
- Zoro # G122967486
product price:Â
$
16.29
/ea
Key Features
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Thread Type
NPT
Fitting Connection Type
Threaded
Material Grade
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23131
- Zoro #
- G122967486
- UPC #
- 00197666237571
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Material Grade
- 6061-T6
- Color
- Silver
- Thread Sealant Type
- PTFE
- Item
- Plug
- Plug Drive Style
- Square
- Specific Fitting Shape
- Plug
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 18
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1/2 in
- Thread Size
- 3/8"-18
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Plug, 3/8 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/2 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.