Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Slip-On, 16 in
- Mfr # BULK-PF-847
- Zoro # G622967634
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Class
Class 125
Bolt Circle Diameter
14 1/4 in
Color
Silver
Connection Surface
Flat
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-847
- Zoro #
- G622967634
- UPC #
- 00197666217191
- Country of Origin
- United States
- Class
- Class 125
- Item
- Metal Pipe Flange
- Color
- Silver
- Connection Surface
- Flat
- Gravity Flow
- Pressure
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Flange
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Number of Bolt Holes
- 12
- Material Grade
- 6061-T6
- Pipe Connection Type
- Slip-On
- Standards
- ANSI/ASME B16.1
- Wire Color
- Silver
Dimensions
- Bolt Circle Diameter
- 14 1/4 in
- Bolt Hole Diameter
- 1 in
- Wire Rope Length
- 16 in
- Flange Outside Diameter
- 16 in
- Overall Length
- 16 in
- Length
- 16 in
Description
Flange, Flat, 16 in Flange Outside Diameter, 16 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.