Wye, Alum, Thrd 2", Thrd , Thrd 2"
- Mfr # ZUSA-PF-22539
- Zoro # G722968814
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size C
2"-11.5
Class
Class 150
Fitting Side C Pipe Threading
11 1/2
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22539
- Zoro #
- G722968814
- UPC #
- 00197666237878
- Country of Origin
- United States
- Class
- Class 150
- Fitting Side C Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side C Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Gravity Flow
- Pressure
- Item
- Metal Pipe Wye
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Wye
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 2 in
Description
Wye, Alum, Thrd 2", Thrd , Thrd 2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.