Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22523
- Zoro # G722968807
product price:Â
$
62.29
/ea
Key Features
Application
Air, Non-Potable Water, Oils
Class
Class 150
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22523
- Zoro #
- G722968807
- UPC #
- 00197666233191
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Item
- Metal Pipe Elbow
- Fitting Side B Gender
- Female
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1 1/4"-11.5
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.