Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 1/2"-13, SS, PK5
- Mfr # ZBOLT-5172
- Zoro # G123726327
product price:Â
$
20.19
/pk of 5, $4.04/ea
Key Features
316 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Black Oxide
Material
Stainless Steel
Head and Washer Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5172
- Zoro #
- G123726327
- UPC #
- 00197666245552
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Material
- Stainless Steel
- Thread Fit
- 2A
- Head Type
- Standard
- Includes Washer
- No
- Tensile Strength
- 70,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 in
- Head and Washer Height
- 5/16 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 in
- Overall Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.