Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 1/4"-20, SS, PK10
- Mfr # ZBOLT-5160
- Zoro # G423726317
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
System of Measurement
Inch
Finish
Black Oxide
Type
Hex Head Cap Screw
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5160
- Zoro #
- G423726317
- UPC #
- 00197666245439
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Tensile Strength
- 70,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Thread Fit
- 2A
- Head Type
- Standard
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 1/4"-20
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
- Head and Washer Height
- 5/32 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Overall Length
- 2 5/32 in
- Head Height
- 5/32 in
- Wire Rope Length
- 2 5/32 in
- Length
- 2 5/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.