Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 1/4"-20, SS, PK25
- Mfr # ZBOLT-5155
- Zoro # G823726481
product price:Â
$
17.55
/pk of 25, $0.70/ea
Key Features
316 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Stainless Steel
Overall Length
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5155
- Zoro #
- G823726481
- UPC #
- 00197666245385
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- Includes Nut
- No
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Standard
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Overall Length
- 21/32 in
- Minimum Thread Length
- 1/2 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Head and Washer Height
- 5/32 in
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.