Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/4", 5/16"-18, Steel
- Mfr # BULK-BOLT-4153
- Zoro # G523726293
product price:Â
$
0.50
/ea
Sold in multiples of 18 for
$9.00
Key Features
Grade 2 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Black Oxide
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4153
- Zoro #
- G523726293
- UPC #
- 197666038437
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 60,000 psi
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- B70 to B100
- Head Type
- Standard
- Includes Nut
- No
- Thread Type
- Coarse
- Material Quality Standards
- SAE J429
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/16"-18
- Overall Length
- 1 7/16 in
- Minimum Thread Length
- 7/8 in
- Screw Size
- 5/16 in
- Drive Size
- 1/2 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.