Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 5/16"-18, Steel
- Mfr # BULK-BOLT-4155
- Zoro # G323726660
product price:Â
$
0.65
/ea
Sold in multiples of 14 for
$9.10
Key Features
Grade 2 Material Grade/Class
Material
Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4155
- Zoro #
- G323726660
- UPC #
- 197666038451
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Material Grade/Class
- Grade 2
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Head Type
- Standard
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- B70 to B100
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Material Quality Standards
- SAE J429
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
- Screw Size
- 5/16 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Overall Length
- 2 3/16 in
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.