Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 5/16"-18, Steel
- Mfr # BULK-BOLT-4154
- Zoro # G023726533
product price:Â
$
0.27
/ea
Sold in multiples of 34 for
$9.18
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Minimum Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4154
- Zoro #
- G023726533
- UPC #
- 197666038444
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- B70 to B100
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material Quality Standards
- SAE J429
- Thread Style
- Fully Threaded
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Includes Washer
- No
- Includes Nut
- No
- Head Type
- Standard
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Head Width
- 1/2 in
- Overall Length
- 11/16 in
- Head Height
- 13/64 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.