Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 1/2"-13, Steel
- Mfr # BULK-BOLT-4172
- Zoro # G223726463
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4172
- Zoro #
- G223726463
- UPC #
- 197666038628
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 2
- Material
- Steel
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material Quality Standards
- SAE J429
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 60,000 psi
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Head Type
- Standard
- Includes Nut
- No
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/4 in
- Overall Length
- 2 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Screw Size
- 1/2 in
- Head Height
- 5/16 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.