Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3", 3/8"-16, SS, PK5
- Mfr # ZBOLT-5171
- Zoro # G423726416
product price:Â
$
24.95
/pk of 5, $4.99/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5171
- Zoro #
- G423726416
- UPC #
- 00197666245545
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Includes Nut
- No
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Thread Direction
- Right Hand
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3 in
- Drive Size
- 9/16 in
- Head and Washer Height
- 15/64 in
- Screw Size
- 3/8 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Overall Length
- 3 1/4 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.