Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5/8", 1/4"-20, SS, PK25
- Mfr # ZBOLT-5156
- Zoro # G523726378
product price:Â
$
19.49
/pk of 25, $0.78/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5156
- Zoro #
- G523726378
- UPC #
- 00197666245392
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Tensile Strength
- 70,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
- Overall Length
- 25/32 in
- Screw Size
- 1/4 in
- Drive Size
- 7/16 in
- Head Width
- 7/16 in
- Head and Washer Height
- 5/32 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 5/8 in
- Wire Rope Length
- 25/32 in
- Length
- 25/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.