Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 1/2"-13, SS, PK5
- Mfr # ZBOLT-5173
- Zoro # G423726768
product price:Â
$
27.79
/pk of 5, $5.56/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Head Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5173
- Zoro #
- G423726768
- UPC #
- 00197666245569
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Material
- Stainless Steel
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Tensile Strength
- 70,000 psi
- Drive Type
- External Hex
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 2 1/16 in
- Head and Washer Height
- 5/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.