Shop USA INDUSTRIALS

HexCapScrew, 40 mm, M10x1.50, SS, PK10

  • Mfr # ZBOLT-5151
  • Zoro # G923726725

product price: 
$
14.29
/pk of 10, $1.43/ea

Key Features

18-8 Material Grade/Class
Finish
Black Oxide
Material
Stainless Steel
Type
Hex Head Cap Screw
System of Measurement
Metric
Dimensional Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5151
Zoro #
G923726725
UPC #
00197666245347
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
40 mm
Thread Size
M10x1.50
Minimum Thread Length
40 mm
Head Width
17 mm
Head and Washer Height
6.4 mm
Head Height
6.4 mm
Drive Size
17 mm
Overall Length
46.4 mm
Screw Size
M10
Wire Rope Length
46.4 mm
Length
46.4 mm

Details

Item
Hex Cap Screw
Finish
Black Oxide
Material
Stainless Steel
Material Grade/Class
18-8
Type
Hex Head Cap Screw
System of Measurement
Metric
Dimensional Standards
ASME B18.2.1
Head Type
Standard
Manufacturer Location
Globally Sourced
Includes Nut
No
Drive Type
External Hex
Material Quality Standards
DIN 933
Thread Fit
6g
Thread Direction
Right Hand
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Includes Washer
No
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.