Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M5x0.80, SS, PK50
- Mfr # ZBOLT-5132
- Zoro # G623726698
product price:Â
$
18.19
/pk of 50, $0.36/ea
Key Features
18-8 Material Grade/Class
Finish
Black Oxide
System of Measurement
Metric
Material
Stainless Steel
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5132
- Zoro #
- G623726698
- UPC #
- 00197666245156
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Tensile Strength
- 100,000 psi
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Material Quality Standards
- DIN 933
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- M5x0.80
- Drive Size
- 8 mm
- Screw Size
- M5
- Head and Washer Height
- 3.5 mm
- Head Height
- 3.5 mm
- Head Width
- 8 mm
- Overall Length
- 28.5 mm
- Minimum Thread Length
- 25 mm
- Wire Rope Length
- 28.5 mm
- Length
- 28.5 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.