Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 20 mm, M10x1.50, SS, PK10
- Mfr # ZBOLT-5147
- Zoro # G823726580
product price:Â
$
9.79
/pk of 10, $0.98/ea
Key Features
18-8 Material Grade/Class
Finish
Black Oxide
System of Measurement
Metric
Type
Hex Head Cap Screw
Material
Stainless Steel
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5147
- Zoro #
- G823726580
- UPC #
- 00197666245309
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Includes Nut
- No
- Head Type
- Standard
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Material Quality Standards
- DIN 933
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Drive Type
- External Hex
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 20 mm
- Drive Size
- 17 mm
- Minimum Thread Length
- 20 mm
- Head and Washer Height
- 6.4 mm
- Overall Length
- 26.4 mm
- Head Height
- 6.4 mm
- Screw Size
- M10
- Head Width
- 17 mm
- Wire Rope Length
- 26.4 mm
- Length
- 26.4 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.