Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 16 mm, M6x1.00, SS, PK50
- Mfr # ZBOLT-5134
- Zoro # G623726339
product price:Â
$
14.15
/pk of 50, $0.28/ea
Key Features
18-8 Material Grade/Class
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
Material Quality Standards
DIN 933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5134
- Zoro #
- G623726339
- UPC #
- 00197666245170
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DIN 933
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 6g
- Includes Washer
- No
- Head Type
- Standard
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 16 mm
- Thread Size
- M6x1.00
- Minimum Thread Length
- 16 mm
- Drive Size
- 10 mm
- Head and Washer Height
- 4 mm
- Head Width
- 10 mm
- Overall Length
- 20 mm
- Head Height
- 4 mm
- Screw Size
- M6
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.