Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 40 mm, M8x1.25, SS, PK25
- Mfr # ZBOLT-5144
- Zoro # G423726409
product price:Â
$
22.55
/pk of 25, $0.90/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5144
- Zoro #
- G423726409
- UPC #
- 00197666245279
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- System of Measurement
- Metric
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit
- 6g
- Includes Washer
- No
- Material Quality Standards
- DIN 933
- Tensile Strength
- 100,000 psi
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 40 mm
- Head and Washer Height
- 5.3 mm
- Head Width
- 13 mm
- Overall Length
- 45.3 mm
- Minimum Thread Length
- 40 mm
- Drive Size
- 13 mm
- Head Height
- 5.3 mm
- Screw Size
- M8
- Wire Rope Length
- 45.3 mm
- Length
- 45.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.