Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M10x1.50, SS, PK10
- Mfr # ZBOLT-5148
- Zoro # G223726715
product price:Â
$
10.59
/pk of 10, $1.06/ea
Key Features
18-8 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Metric
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5148
- Zoro #
- G223726715
- UPC #
- 00197666245316
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Head Type
- Standard
- Thread Type
- Coarse
- Tensile Strength
- 100,000 psi
- Thread Fit
- 6g
- Includes Washer
- No
- Thread Direction
- Right Hand
- Includes Nut
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 25 mm
- Head Width
- 17 mm
- Minimum Thread Length
- 25 mm
- Head and Washer Height
- 6.4 mm
- Overall Length
- 31.4 mm
- Head Height
- 6.4 mm
- Screw Size
- M10
- Drive Size
- 17 mm
- Wire Rope Length
- 31.4 mm
- Length
- 31.4 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.