Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 5/16"-18, SS, PK10
- Mfr # ZBOLT-5164
- Zoro # G023726694
product price:Â
$
24.69
/pk of 10, $2.47/ea
Key Features
316 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Type
Hex Head Cap Screw
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5164
- Zoro #
- G023726694
- UPC #
- 00197666245477
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 316
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Head Type
- Standard
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 70,000 psi
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Includes Washer
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/2 in
- Head and Washer Height
- 13/64 in
- Head Height
- 13/64 in
- Screw Size
- 5/16 in
- Head Width
- 1/2 in
- Overall Length
- 2 3/16 in
- Minimum Thread Length
- 7/8 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.