Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 20 mm, M8x1.25, SS, PK10
- Mfr # ZBOLT-5174
- Zoro # G523726446
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Black Oxide
Type
Hex Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5174
- Zoro #
- G523726446
- UPC #
- 00197666245576
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 100,000 psi
- Thread Fit
- 6g
- Material Quality Standards
- DIN 933
- Thread Direction
- Right Hand
- Dimensional Standards
- DIN 933
- Head Type
- Standard
- Includes Nut
- No
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 20 mm
- Minimum Thread Length
- 20 mm
- Head and Washer Height
- 5.3 mm
- Screw Size
- M8
- Overall Length
- 25.3 mm
- Head Height
- 5.3 mm
- Head Width
- 13 mm
- Drive Size
- 13 mm
- Wire Rope Length
- 25.3 mm
- Length
- 25.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.