Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M10x1.50, SS, PK5
- Mfr # ZBOLT-5176
- Zoro # G923726398
product price:Â
$
11.75
/pk of 5, $2.35/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
System of Measurement
Metric
Type
Hex Head Cap Screw
Thread Style
Fully Threaded
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5176
- Zoro #
- G923726398
- UPC #
- 00197666245590
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Type
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Finish
- Black Oxide
- Thread Type
- Coarse
- Head Type
- Standard
- Tensile Strength
- 100,000 psi
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- DIN 933
- Dimensional Standards
- DIN 933
- Thread Fit
- 6g
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Nut
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 25 mm
- Drive Size
- 17 mm
- Head and Washer Height
- 6.4 mm
- Head Width
- 17 mm
- Overall Length
- 31.4 mm
- Screw Size
- M10
- Head Height
- 6.4 mm
- Minimum Thread Length
- 25 mm
- Wire Rope Length
- 31.4 mm
- Length
- 31.4 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.