Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 5/16"-18, Steel
- Mfr # BULK-BOLT-4157
- Zoro # G523726606
product price:Â
$
0.63
/ea
Sold in multiples of 15 for
$9.45
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Finish
Black Oxide
Rockwell Hardness
B70 to B100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4157
- Zoro #
- G523726606
- UPC #
- 197666038475
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Thread Fit
- 2A
- Material Quality Standards
- SAE J429
- Drive Type
- External Hex
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Nut
- No
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 1/4 in
- Head Height
- 13/64 in
- Overall Length
- 2 7/16 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.