Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 20 mm, M5x0.80, SS, PK50
- Mfr # ZBOLT-5131
- Zoro # G423726577
product price:Â
$
15.15
/pk of 50, $0.30/ea
Key Features
18-8 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Metric
Material
Stainless Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5131
- Zoro #
- G423726577
- UPC #
- 00197666245149
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Drive Type
- External Hex
- Tensile Strength
- 100,000 psi
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 933
- Thread Type
- Coarse
- Head Type
- Standard
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 20 mm
- Thread Size
- M5x0.80
- Overall Length
- 23.5 mm
- Head and Washer Height
- 3.5 mm
- Head Width
- 8 mm
- Minimum Thread Length
- 20 mm
- Screw Size
- M5
- Head Height
- 3.5 mm
- Drive Size
- 8 mm
- Wire Rope Length
- 23.5 mm
- Length
- 23.5 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.