Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 40 mm, M6x1.00, SS, PK50
- Mfr # ZBOLT-5138
- Zoro # G623726438
product price:Â
$
25.85
/pk of 50, $0.52/ea
Key Features
18-8 Material Grade/Class
Finish
Black Oxide
System of Measurement
Metric
Material
Stainless Steel
Type
Hex Head Cap Screw
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5138
- Zoro #
- G623726438
- UPC #
- 00197666245217
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Head Type
- Standard
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Drive Type
- External Hex
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Tensile Strength
- 100,000 psi
- Thread Fit
- 6g
- Material Quality Standards
- DIN 933
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 40 mm
- Thread Size
- M6x1.00
- Head and Washer Height
- 4 mm
- Drive Size
- 10 mm
- Head Width
- 10 mm
- Screw Size
- M6
- Minimum Thread Length
- 40 mm
- Overall Length
- 44 mm
- Head Height
- 4 mm
- Wire Rope Length
- 44 mm
- Length
- 44 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.