Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 20 mm, M6x1.00, SS, PK50
- Mfr # ZBOLT-5135
- Zoro # G023726601
product price:Â
$
14.99
/pk of 50, $0.30/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Metric
Type
Hex Head Cap Screw
Head and Washer Height
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5135
- Zoro #
- G023726601
- UPC #
- 00197666245187
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- System of Measurement
- Metric
- Type
- Hex Head Cap Screw
- Tensile Strength
- 100,000 psi
- Thread Fit
- 6g
- Material Quality Standards
- DIN 933
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 20 mm
- Head and Washer Height
- 4 mm
- Screw Size
- M6
- Head Width
- 10 mm
- Minimum Thread Length
- 20 mm
- Head Height
- 4 mm
- Overall Length
- 24 mm
- Drive Size
- 10 mm
- Wire Rope Length
- 24 mm
- Length
- 24 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.