NeedleRllrBrg, FCS, 116C3149-9, Open, 1/2"
- Mfr # ZUSAB-RB-MIL-9
- Zoro # G325066047
product price:Â
$
23.85
/ea
Key Features
Bearing Lubrication
Relubricateable
Cage Material
Steel
Industry Number
116C3149-9
Bore Diameter
1/2 in
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-9
- Zoro #
- G325066047
- UPC #
- 197666355039
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 11/16 in
- Overall Width
- 0.312 in
Details
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Industry Number
- 116C3149-9
- Ring Material
- Steel
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bearing Design
- FCS
- Full Complement
- Yes
- Number of Rows
- One
- Closure
- Open
- Item
- Needle Roller Bearing
Description
Needle Roller Bearing, Bearing Design FCS, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement Yes, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.312 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.