NeedleRllrBrg, SCE, 116C3149-12, Open, 9/16"
- Mfr # ZUSAB-RB-MIL-12
- Zoro # G425066060
product price:Â
$
24.59
/ea
Key Features
System of Measurement
Inch
Number of Rows
One
Bore Diameter
9/16 in
Cage Material
Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-12
- Zoro #
- G425066060
- UPC #
- 197666355060
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 9/16 in
- Overall Width
- 0.5 in
- Outside Diameter
- 3/4 in
Details
- System of Measurement
- Inch
- Item
- Needle Roller Bearing
- Number of Rows
- One
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Industry Number
- 116C3149-12
- Ring Material
- Steel
- Bearing Design
- SCE
- Full Complement
- No
- Internal Clearance
- CN
- Maximum Temperature
- 250 Degrees F
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 9/16 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.